Beli arloji jakarta di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DURAN Watch Glassatribut:
- Material: Borosilicate glass 3.3DURAN (R)
- AS ONE Clock Glass PPatribut:
- Material: PP (polypropylene)
- Heat Resistance Temperature (°C): 120 (room temperature 100°C)
- AS ONE Crystal Dishatribut:
- Material: hard glass
- AS ONE Clock Glass Normal Qualityatribut:
- Material: soda lime glass
- Thickness (mm): 2
- DURAN Staining Dish for 10 MicroscopeDeskripsi:For 10 microscope slides 76 x 26 mm. Note: Do not clean staining dishes and staining jars at temperatures above 60 °C (glass corrosion is possible).
- Gosselin Petri Dishatribut:
- Dimensions (mm): 100x15
- VITLAB Watch Glasses PPDeskripsi:Transparent. With base. Autoclavable at 121 °C (2 bar) according to DIN EN 285. Ideal for use to cover beakers.
- MERCK Millipore YM Discs 100K NMWLatribut:
- Material Size: 10/pk
Daftar Harga arloji jakarta Terbaru January 2026
| Jason Arloji Precision Screwdriver | Rp21.900 |
| NORMAX Glass Ware Petri Dish Soda | Rp39.900 |
| DURAN Watch Glass Dish | Rp109.900 |
| DURAN Watch Glass Dishes With Fused Edges | Rp54.900 |
| DURAN Watch Glass | Rp279.900 |
| NORMAX Watch Glass | Rp26.900 |
| DURAN Evaporating Dishes With Spout | Rp149.900 |
| AS ONE Quartz Watch Glass | Rp2.899.900 |
| AS ONE Clock Glass PP | Rp479.900 |
| AS ONE Crystal Dish | Rp629.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)